{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
ISO code indexable insert | SYHU 0704ADN | |
Corner radius | 0.8 mm | |
Grade | IC840 | |
Tool material | Carbide | |
Feed fz per tooth | 0.16 mm | |
Number of changes/inserts | 8 | |
Geometry | ADN | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | IQ845 SYHU 0704ADN IC840 | |
Type of product | Indexable insert for milling |
Article number | 222516 INOX | |
EAN / GTIN | 7291075311853 | |
Manufacturer number | 5668495 |
This article |
Recommendations |
|
---|---|---|
SYHU 0704ADN, IC840, Type: INOX
on request
In stock
430 pieces in stock
£15.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
798 pieces in stock
from
1
Pieces
£19.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£16.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 |
ISO code indexable insert | SYHU 0704ADN | SNMU 14T7 ANER |
Insert thickness E | 4.76 mm | 7 mm |
Tool material | Carbide | Carbide |
Grade | IC840 | HB7630 |
Feed fz per tooth | 0.16 mm | 0.2 mm |
Type of product | Indexable insert for milling | Indexable insert for milling |