{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 12 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 134.4 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D125-12-40-R07 | |
Type of product | Face Mill |
Article number | 222500 125/12 | |
EAN / GTIN | 7291075311440 | |
Manufacturer number | 3106531 |
This article |
Recommendations |
||
---|---|---|---|
DOVEIQMILL face mill, with bore, ⌀ DC / number of effective cutting edges Z: 125/12mm
on request
In stock
4 pieces in stock
£797.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£974.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£686.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | SYHU0704.. | SN.U; ON.U | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 125 mm | 125 mm | 125 mm |
Setting angle κ | 50 degrees | 45 degrees | 45 degrees |
Type of product | Face Mill | Face mill | Face mill |