{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | DOVEIQMILL | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 59.4 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D050-05-22-R07 | |
Type of product | Face Mill |
Article number | 222500 50/5 | |
EAN / GTIN | 7291075311365 | |
Manufacturer number | 3106523 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() DOVEIQMILL face mill 50/5 mm
on request
In stock
7 pieces in stock
£374.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£332.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
£430.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£337.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
£311.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 | 22 | 22 | 22 | 22 |
Through-coolant | yes | yes | yes | no | yes |
suitable indexable insert | SYHU0704.. | SE.. 1204.. | SN.U ;ON.U | SE.. 1204.. | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 | 50 | 50 | 50 | 50 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | Face Mill | Face mill | Face mill | Face mill | Face mill |