{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | DOVEIQMILL | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 72.4 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D063-07-22-R07 | |
Type of product | Face Mill |
Article number | 222500 63/7 | |
EAN / GTIN | 7291075311389 | |
Manufacturer number | 3106525 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() DOVEIQMILL face mill 63/7 mm
on request
In stock
7 pieces in stock
£469.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£443.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 | 22 |
Overall length Ltot | 40 | 40 |
Through-coolant | yes | yes |
maximum external ⌀ Dmax | 72.4 | 72 |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 63 | 63 |
Spacing of the cutters | unequal spacing | unequal spacing |