{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 6,3 | |
EAN / GTIN | 4045197057556 | |
Manufacturer number | 122760 6,3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 6,3mm
on request
In stock
3 pieces in stock
92.32 £
£53.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£58.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£128.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£95.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£86.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£47.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£87.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | green | green | pink | green | green | green | red |
Overall length L | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
recommended maximum drilling depth L2 | 43.6 mm | 43.6 mm | 43.6 mm | 43.6 mm | 43.6 mm | 43.6 mm | 43.6 mm |