{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 66.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 93 mm | |
Overall length L | 143 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 17,5 | |
EAN / GTIN | 4045197058140 | |
Manufacturer number | 122760 17,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 17,5mm
on request
In stock
5 pieces in stock
383.43 £
£138.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£254.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£334.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
114 pieces in stock
£208.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Overall length L | 143 mm | 143 mm | 143 mm | 143 mm |
Nominal ⌀ DC | 17.5 mm | 17.5 mm | 17.5 mm | 17.5 mm |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm |
recommended maximum drilling depth L2 | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm |