{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.07 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 2,5 | |
EAN / GTIN | 4045197263490 | |
Manufacturer number | 122760 2,5 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2,5mm
on request
In stock
22 pieces in stock
79.52 £
£62.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£79.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
299 pieces in stock
£55.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
£72.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£50.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
£85.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£73.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
428 pieces in stock
£42.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£58.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal ⌀ DC | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | p6 | h7 | m6 | m7 | p6 | h7 | h7 | h7 | h7 |
Flute length Lc | 21 mm | 21 mm | 21 mm | 21 mm | 20 mm | 21 mm | 21 mm | 20 mm | 21 mm | 21 mm |
recommended maximum drilling depth L2 | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm | 16.3 mm | 17.3 mm | 17.3 mm | 16.3 mm | 17.3 mm | 17.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |