{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 36.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 5 | |
EAN / GTIN | 4045197057426 | |
Manufacturer number | 122760 5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5mm
on request
In stock
51 pieces in stock
79.52 £
£39.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
363 pieces in stock
£50.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
89 pieces in stock
£85.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,063 pieces in stock
£41.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
£58.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Overall length L | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | p6 | h7 | h7 | h7 | h7 |