{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 35 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 6 | |
EAN / GTIN | 4045197057525 | |
Manufacturer number | 122760 6 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 6mm
on request
Not available
0 pieces in stock
£50.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
279 pieces in stock
£50.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
£85.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
392 pieces in stock
£41.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
£58.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Nominal ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm |
recommended maximum drilling depth L2 | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm | 35 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |