{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.07 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 2,7 | |
EAN / GTIN | 4045197263513 | |
Manufacturer number | 122760 2,7 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2,7mm
on request
In stock
19 pieces in stock
79.52 £
£46.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£79.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
£55.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
£72.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£50.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£85.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£73.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
£42.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | green | yellow | green | blue | blue | green | green | green | red |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 21 mm | 21 mm | 21 mm | 21 mm | 21.5 mm | 21 mm | 21 mm | 21.5 mm | 21 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |