{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 60.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 83 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 15,2 | |
EAN / GTIN | 4045197058089 | |
Manufacturer number | 122760 15,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 15,2mm
on request
In stock
2 pieces in stock
241.20 £
£117.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£227.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£235.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£135.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes |
Colour ring | green | blue | green | green |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h7 | m6 | h7 | h7 |
Flute length Lc | 83 mm | 83 mm | 83 mm | 83 mm |
recommended maximum drilling depth L2 | 60.2 mm | 60.2 mm | 60.2 mm | 60.2 mm |