{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 59 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 83 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122760 16 | |
EAN / GTIN | 4045197058119 | |
Manufacturer number | 122760 16 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 16mm
on request
In stock
2 pieces in stock
241.20 £
£128.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
£162.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£266.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£235.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
£135.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£177.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£229.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
recommended maximum drilling depth L2 | 59 mm | 59 mm | 59 mm | 59 mm | 59 mm | 59 mm | 59 mm |