{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 32 mm - 32.9 mm | |
Overhang L1 | 384 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 320-384-32R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 389.8 mm | |
Manufacturer's designation | DCN 320-384-32R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 32 | |
EAN / GTIN | 7291075297249 | |
Manufacturer number | 3203570 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Parallel shank DCN R 32
on request
Available in 1-2 weeks
0 pieces in stock
BGN 2,609.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 2,237.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 32 ;32.9 | 32 ;32.99 |
Version | 12×D | 12×D |
Use for drilling | concave ;convex ;Cross drilling ;Drilling through a stack | limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Through-coolant | yes | yes |
Shank ⌀ Ds | 32 | 32 |
Serie | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |