{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 6 mm - 6.4 mm | |
Reach L1 | 30 mm | |
Shank ⌀ Ds | 12 mm | |
Shank length Ls | 45 mm | |
Iscar item designation | DCN 060-030-12A-5D | |
Manufacturer's designation | DCN 060-030-12A-5D | |
Type of product | Insdexable Drill |
Article number |
231710 6
Copy |
|
EAN / GTIN |
7291075291520
Copy |
|
Manufacturer number |
3203267
Copy |