{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 6 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 6 | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Iscar item designation | ICP 060-2M IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP-2M | |
Manufacturer's designation | ICP 060-2M IC908 | |
Type of product | Drilling head for boring |
Article number | 231742 6 | |
EAN / GTIN | 7291075288940 | |
Manufacturer number | 5567025 |