{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 13 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 13 | |
Feed f in steel < 900 N/mm2 | 0.24 mm/rev. | |
Iscar item designation | ICP 130-2M IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP-2M | |
Manufacturer's designation | ICP 130-2M IC908 | |
Type of product | Drilling head for boring |
Article number | 231742 13 | |
EAN / GTIN | 7291075287301 | |
Manufacturer number | 5508776 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head ICP-2M k7 13 mm
on request
In stock
16 pieces in stock
BGN 242.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
238 pieces in stock
BGN 118.31
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 13 | 13 |
Number of changes/inserts | 2 | 1 |
Coating | TiAlN | TiAlN |
Tool material | Carbide | HSS E PM |
Grade | IC908 | TiAlN |
Point angle | 154 | 132 |
Type of product | Drilling head for boring | Cutter insert for boring |