{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 19.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 19 | |
Feed f in steel < 900 N/mm2 | 0.31 mm/rev. | |
Iscar item designation | ICP 195-2M IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP-2M | |
Manufacturer's designation | ICP 195-2M IC908 | |
Type of product | Drilling head for boring |
Article number | 231742 19,5 | |
EAN / GTIN | 7291075288285 | |
Manufacturer number | 5509637 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drilling head ICP-2M k7, IC908, ⌀ DC: 19,5mm
on request
Available in 1-2 weeks
0 pieces in stock
BGN 308.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 267.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 1 |
Coating | TiAlN | TiAlN |
Tool material | Carbide | Carbide |
Grade | IC908 | HB3040 |
Point angle | 154 degrees | 160 degrees |
for base body size | 19 | 19 |
Series | SUMOCHAM | HiPer-Drill |