{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 14 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 14 | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Iscar item designation | ICP 140-2M IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP-2M | |
Manufacturer's designation | ICP 140-2M IC908 | |
Type of product | Drilling head for boring |
Article number | 231742 14 | |
EAN / GTIN | 7291075287318 | |
Manufacturer number | 5508777 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head ICP-2M k7 14 mm
on request
In stock
10 pieces in stock
BGN 242.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 230.55
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 14 | 14 |
Number of changes/inserts | 2 | 1 |
Coating | TiAlN | TiAlN |
Grade | IC908 | HB3040 |
Point angle | 154 | 160 |
for base body size | 14 | 14 |
Serie | SUMOCHAM | HiPer-Drill |