{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 28 mm - 28.9 mm | |
Overhang L1 | 336 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 280-336-32R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 341.1 mm | |
Manufacturer's designation | DCN 280-336-32R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 28 | |
EAN / GTIN | 7291075297256 | |
Manufacturer number | 3260250 |