{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 21 mm - 21.9 mm | |
Overhang L1 | 252 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 210-252-25R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 255.8 mm | |
Manufacturer's designation | DCN 210-252-25R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 21 | |
EAN / GTIN | 7291075297126 | |
Manufacturer number | 3202854 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Parallel shank DCN R, 12×D, Size: 21
on request
Available in 1-2 weeks
0 pieces in stock
BGN 1,673.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 1,491.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 21 mm - 21.9 mm | 21 mm - 21.99 mm |
Number of cutting edges Z | 2 | 2 |
Version | 12×D | 12×D |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Shank | Plain shank with h6 | ISO 9766 |
Shank ⌀ Ds | 25 mm | 25 mm |
Type of product | Insdexable Drill | Indexable drill |