{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 20 mm - 20.9 mm | |
Overhang L1 | 240 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 200-240-25R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 243.6 mm | |
Manufacturer's designation | DCN 200-240-25R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 20 | |
EAN / GTIN | 7291075297119 | |
Manufacturer number | 3202853 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Parallel shank DCN R 20
on request
In stock
3 pieces in stock
BGN 1,389.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 1,450.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 20 ;20.9 | 20 ;20.99 |
Number of cutting edges Z | 2 | 2 |
Version | 12×D | 12×D |
Through-coolant | yes | yes |
Shank | Plain shank with h6 | ISO 9766 |
Shank length Ls | 56 | 56 |
Serie | SUMOCHAM | HiPer-Drill |