{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
Version | 12×D | |
Shank | Plain shank with h6 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 10 mm - 10.4 mm | |
Overhang L1 | 120 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 100-120-16R-12D | |
Shank type | Plain shank with h6 | |
Flute length Lc | 121.8 mm | |
Manufacturer's designation | DCN 100-120-16R-12D | |
Type of product | Insdexable Drill |
Article number | 231720 10 | |
EAN / GTIN | 7291075297034 | |
Manufacturer number | 3202844 |