ISCAR SUMOCHAM drill body Parallel shank DCN R, 12×D, Size: 10,5

Article no.: 231720 10,5
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Version: 12×D
  • Shank: Plain shank with h6
  • Use for drilling: concave; convex; Cross drilling; Drilling through a stack
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
Version 12×D
Shank Plain shank with h6
Use for drilling concave; convex; Cross drilling; Drilling through a stack
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 10.5 mm - 10.9 mm
Overhang L1 126 mm
Shank ⌀ Ds 16 mm
Shank length Ls 48 mm
Pilot drill required yes, pilot drill
Iscar item designation DCN 105-126-16R-12D
Shank type Plain shank with h6
Flute length Lc 127.9 mm
Manufacturer's designation DCN 105-126-16R-12D
Type of product Insdexable Drill

Identification numbers & Classifications

Article number 231720 10,5
EAN / GTIN 7291075297300
Manufacturer number 3316087

Description

Version:

SUMOCHAM interchangeable head drilling system for highly efficient drilling with interchangeable cutting edges. Unique clamping mechanism for convenient fixing of the cutter insert without additional clamping screw. Versatile material use due to comprehensive cutter insert range. Optimum tool stability with simultaneously helical coolant channels for high concentricity and lowest possible axial run-out of the bore. Other available versions: base body with round shank, base body for machining chamfers on bores when a chamfer ring is attached, base body especially for use in multi-spindle, sliding headstock and production lathes.
Tolerance class: IT8-IT9, concentricity: 0.03 mm.

Application:

With drilling heads No. 231740231790.

Supplied with:

Drill body incl. assembly key for drilling heads.

Note:

  • Always select a strategy with medium cutting speeds and high feed rates.
  • No rapid traverse and no spindle anti-clockwise rotation during retraction.
  • For drilling depths of 8×D and more, piloting of at least 1.5 × DC with
    same cutter insert required.
  • Drilling convex / concave surfaces: Radius of curvature > 15 × DC required, reduce feed rate by up to 50%.
  • For cross holes, the maximum permissible diameter is 1/4 of the nominal diameter DC.
  • Stack drilling requires stable conditions, reduce gaps between workpiece elements.
  • Oblique drill entry and exit up to 7° inclination possible with reduced feed rate (approx. 20 - 30%).
  • Designation convention 8×D: DCN [size]-[L1]-[⌀DS]A-[L/D]
  • Designation convention 12×D: DCN [size]-[L1]-[ØDS]R-[L/D]
Examples:
No. 231715 6 DCN 060-048-12A-8D
No. 231720 8 DCN 080-096-12R-12D

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart