Assembly tool set, 107 pieces with sheet metal toolbox

Article no.: 680350
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
‌Number of batteries contained 3
‌Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Tool set

Identification & Classification

Article number 680350
Copy
EAN / GTIN 2050001016447
Copy

Description

Application:

Contains high quality tools for maintenance and repair of systems, machines, equipment etc.

Supplied with:

Dividers: 1 pc. No. 457600 size 200
Scriber, double-ended: 1 pc. No. 458400
STABILA® wooden folding rule: 1 pc. No. 466005 size 2
DICK workshop files set, 2nd cut with handle, assorted, in a tool roll: 1 pc. No. 517200 size 200 (5-piece)
Precision key files in a plastic wallet: 1 pc. No. 518930 (6-piece)
Wire brush, 3-row: 1 pc. No. 575000 size 3
Hacksaw frame with blade: 1 pc. No. 580700 size 300
GARANT mini bow saw: 1 pc. No. 581195
GARANT open-ended spanner 6 − 34 mm with clip: 1 pc. No. 610610 size 12 (6×7 – 30×34 mm) with 1 pc. No. 611500 size 12
GARANT double-ended ring spanner, 6 − 22 mm: 1 pc. No. 615610 size 8 (6×7 - 19×22 mm)
Hexagon key L-wrench set in a plastic clip: 1 pc. No. 626072 size 9 (1.5 - 10 mm)
Torx® key L-wrench: 1 pc. No. 624857 size 8 (TX6 − TX25)
Socket set 1/2 inch: 1 pc. No. 637718 size 6 (16 pieces)
GARANT slot-head screwdriver set: 1 pc. No. 660036 size 5 (3.5 - 8 mm)
PB Swiss Tools slot-head screwdriver, short: 1 pc. No. 664100 size 6.5
PB Swiss Tools offset screwdriver for slot-head: 1 pc. No. 664800 size 6.5
PB Swiss Tools voltage tester up to 250 V: 1 pc. No. 665020 size 3.5
GARANT screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
Combination pliers: 1 pc. No. 703000 size 180
Water pump pliers: 1 pc. No. 706151 size 250
KNIPEX® pincers: 1 pc. No. 706610 size 210
Universal grip wrench: 1 pc. No. 708205 size 250
Snipe nose pliers with side cutter: 1 pc. No. 713200 size 160
Internal circlip pliers, straight: 1 pc. No. 719805 size J2
External circlip pliers, straight: 1 pc. No. 719905 size A2
Diagonal side cutter: 1 pc. No. 725250 size 160
RENNSTEIG cold chisel: 1 pc. No. 740500 size 175
RENNSTEIG cold cross-cut chisel: 1 pc. No. 740600 size 150
RENNSTEIG taper pin punch set and centre punch: 1 pc. No. 745600 size 6 (2 - 6 mm; 120 mm)
Engineer’s hammer with 3-component handle: 1 pc. each No. 750450 size 300; 500
Plastic hammer: 1 pc. No. 754500 size 32
Ideal sheet metal shears with compound action: 1 pc. No. 766042 size 260
Electrician's scissors: 1 pc. No. 769005 size 130
PB Swiss Tools reamer: 1 pc. No. 831700 size 110
Fixed blade cable knife: 1 pc. No. 844300 size 175
Plastic bottle oiler: 1 pc. No. 083532 size 125
Torch, LED light: 1 pc. No. 081437 size BLACK
Insulating tape, black: 1 pc. No. 083654 size BLACK
Marker pen, blue: 1 pc. No. 085154 size B
Sheet metal toolbox: 1× No. 693455 size 5/530

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart