Universal grip wrench, jaw shape Vee, Overall length: 175mm

Article no.: 708205 175
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,714 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
Jaw length 30 mm
Jaw capacity 30 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708205 175
EAN / GTIN 4045197960023
Manufacturer number 708205 175

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape upper straight, lower Vee.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Spare part:

Spare springs No. 708301 sizes 7, 10, and 12.
Spare spring No. 708301 size 7.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal grip wrench, jaw shape Vee, Overall length: 175mm

Universal grip wrench, jaw shape Vee, Overall length: 175mm

on request
In stock
1,714 pieces in stock
US $ 32.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,766 pieces in stock
US $ 25.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,189 pieces in stock
US $ 25.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,204 pieces in stock
US $ 29.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,710 pieces in stock
US $ 26.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,399 pieces in stock
US $ 47.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,015 pieces in stock
US $ 31.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,031 pieces in stock
US $ 35.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
948 pieces in stock
US $ 65.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
720 pieces in stock
US $ 85.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
624 pieces in stock
US $ 93.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
889 pieces in stock
US $ 99.14
plus VAT at the current rate Prices plus delivery costs
Jaw length 30 mm 16 mm 23 mm 38 mm 32 mm 47 mm 35 mm 35 mm 45 mm 24 mm 53 mm 30 mm
overall length 175 mm 115 mm 140 mm 225 mm 185 mm 300 mm 250 mm 250 mm 300 mm
Jaw capacity 30 mm 25 mm 28 mm 40 mm 35 mm 60 mm 40 mm 40 mm 55 mm 32 mm 44 mm 44 mm
Type of product Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench Grip wrench

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart