{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Jaw length | 35 mm | |
Jaw capacity | 40 mm | |
Type of product | Grip wrench |
Article number |
708105 250
Copy |
|
EAN / GTIN |
4045197960016
Copy |
|
Manufacturer number |
708105 250
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |