Set of engineer’s files, 5 pieces, in a tool roll Cut 2 200 mm

Article no.: 517200 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
126 pieces in stock

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Cut 2
Length without tang 200 mm
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 517200 200
EAN / GTIN 4009215074765
Manufacturer number 13552020

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
With impact resistant plastic handles.
2nd cut = Cut 2.

Application:

Quality file for workshop use with long tool life and high removal rate.

Supplied with:

5-piece set of files with one each flat, 3-square, square, half-round and round file.

Downloads & documents

Compare with similar products

This article


Recommendations


Set of engineer’s files, 5 pieces, in a tool roll Cut 2 200 mm

Set of engineer’s files, 5 pieces, in a tool roll Cut 2 200 mm

on request
In stock
126 pieces in stock
US $ 107.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,054 pieces in stock
US $ 66.44
plus VAT at the current rate Prices plus delivery costs
Number of individual files 5
Cut 2 2
Length without tang 200 200
Standard DIN 7261 DIN 7261
Type of product Engineer's file Engineer's file

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart