Assembly tool set, 59 pieces without container

Article no.: 680305
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool set

    Identification numbers & Classifications

    Article number 680305
    EAN / GTIN 2050001017697

    Description

    Application:

    Contains high quality tools for maintenance and repair of systems, machines, equipment etc.

    Supplied with:

    STABILA® wooden folding rule: 1 pc. No. 466005 size 2
    Wire brush: 1 pc. No. 575000 size 3
    DICK workshop files set, 2nd cut with handle, assorted, in a tool roll: 1 pc. No. 517200 size 200 (5-piece)
    PUK® universal hacksaw: 1 pc. No. 581220 size 150
    GARANT open-ended spanners set 6 − 34 mm with clip: 1 pc. No. 610610 size 12 (6×7 – 30×34 mm) with 1 pc. No. 611500 size 12
    Hexagon key L-wrench set with a plastic clip: 1 pc. No. 626072 size 8 (2 - 10 mm)
    PB Swiss Tools slot-head screwdriver set: 1 pc. No. 660910 size 5 (3.5 - 8 mm)
    PB Swiss Tools offset screwdriver for slot-head: 1 pc. No. 664800 size 6.5
    PB Swiss Tools voltage tester up to 250 V: 1 pc. No. 665020 size 3.5
    PB Swiss Tools screwdriver for Phillips: 1 pc. each No. 668100 size 1; 2
    KNIPEX® combination pliers: 1 pc. No. 701500 size 180
    KNIPEX® water pump pliers: 1 pc. No. 705500 size 250
    KNIPEX® pincers: 1 pc. No. 706610 size 210
    Universal grip wrench: 1 pc. No. 708205 size 250
    KNIPEX® snipe nose pliers with side cutter: 1 pc. No. 713150 size 160
    Internal circlip pliers, straight: 1 pc. No. 719805 size J2
    External circlip pliers, straight: 1 pc. No. 719905 size A2
    KNIPEX® side cutter: 1 pc. No. 724900 size 160
    RENNSTEIG cold chisel: 1 pc. No. 740500 size 175
    RENNSTEIG taper pin punch set and centre punch: 1 pc. No. 745600 size 6 (2 - 6 mm; 120 mm)
    Engineer's hammer with hickory handle: 1 pc. No. 750110 size 300
    Plastic hammer: 1 pc. No. 754500 size 32
    PB Swiss Tools reamer: 1 pc. No. 831700 size 110
    Fixed blade cable knife: 1 pc. No. 844300 size 175
    Plastic bottle oiler: 1 pc. No. 083532 size 125
    Insulating tape, black: 1 pc. No. 083654 size BLACK
    Marker pen, blue: 1 pc. No. 085154 size B

    Note:

    Tool is supplied loose.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart