Square reamer with plastic handle 110 mm

Article no.: 831700 110
plus VAT at the current rate Prices plus delivery costs
on request
In stock
446 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade length 110 mm
    Blade ⌀ 8 mm
    overall length 200 mm
    Type of product Square reamers

    Identification numbers & Classifications

    Article number 831700 110
    EAN / GTIN 7610733087150
    Manufacturer number D16024000

    Description

    Version:

    With shock-proof plastic handle and square chrome-plated blade.

    Material:

    Chrome vanadium steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart