Screwdriver for Phillips, with 2-component Haptoprene handle 00

Article no.: 667702 00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
527 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Cross-head size 00
Material Chromium vanadium steel
Blade length 60 mm
overall length 120 mm
Blade tip black
Drive profile Screwdriver for Phillips
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
stub screwdriver no
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification numbers & Classifications

Article number 667702 00
EAN / GTIN 4067263013556
Manufacturer number 667702 00

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart