{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 4 mm | |
Blade designation | 2 | |
Tip thickness a | 0.6 mm | |
Blade length | 30 mm | |
overall length | 75 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664100 4 | |
EAN / GTIN | 7610733086207 | |
Manufacturer number | 135.2-30 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, short, Blade width b: 4mm
on request
In stock
767 pieces in stock
US $ 8.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 9.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 75 mm | 85 mm |
Blade designation | 2 | |
Blade length | 30 mm | 30 mm |
Blade width b | 4 mm | 4 mm |
Tip thickness a | 0.6 mm | 0.8 mm |
Type of product | Screwdriver | Screwdriver |