{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 16 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon sockets | 10-34 mm | |
Packaging | ABS plastic box | |
Length | 407 mm | |
Width | 227 mm | |
Height | 62 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637718 6 | |
EAN / GTIN | 4062406230807 | |
Manufacturer number | 637718 6 |
This article |
Recommendations |
||
---|---|---|---|
Socket set 1/2 inch square drive 16 pieces, Type: 6
on request
In stock
1,117 pieces in stock
US $ 108.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,125 pieces in stock
US $ 146.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,022 pieces in stock
US $ 81.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch |
Number of pieces | 16 | 23 | 12 |
Height | 62 mm | 62 mm | 62 mm |
Width across flats | metric | metric | metric |
Packaging | ABS plastic box | ABS plastic box | ABS plastic box |
Type of product | Socket spanner | Socket spanner | Socket spanner |