{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 300 g | |
Handle length | 300 mm | |
Type of product | Hammer |
Article number | 750450 300 | |
EAN / GTIN | 8024886007375 | |
Manufacturer number | 2100/300G |
This article |
Recommendations |
|||
---|---|---|---|---|
Engineer’s hammer with 3-component handle, Weight without handle: 300g
on request
In stock
282 pieces in stock
US $ 25.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,718 pieces in stock
US $ 22.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,180 pieces in stock
US $ 12.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
524 pieces in stock
US $ 27.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 300 g | 300 g | 300 g | 300 g |
Handle length | 300 mm | 300 mm | 300 mm | 300 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |