{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 38 mm | |
recommended speed steel | 230 rpm | |
recommended speed INOX | 115 rpm | |
recommended speed aluminium | 345 rpm | |
Type of product | Hole saw |
Article number | 589010 38 | |
EAN / GTIN | 4045197158437 | |
Manufacturer number | 589010 38 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 38 mm
on request
In stock
516 pieces in stock
US $ 14.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 8.72
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 345 | 345 |
recommended speed INOX | 115 | 115 |
recommended speed steel | 230 | 230 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 38 | 38 |
Type of product | Hole saw | Hole saw |