{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 51 mm | |
recommended speed steel | 170 rpm | |
recommended speed INOX | 85 rpm | |
recommended speed aluminium | 255 rpm | |
Type of product | Hole saw |
Article number | 589010 51 | |
EAN / GTIN | 4045197158505 | |
Manufacturer number | 589010 51 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 51 mm
on request
In stock
1,445 pieces in stock
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
US $ 10.66
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 255 | 255 |
recommended speed INOX | 85 | 85 |
recommended speed steel | 170 | 170 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 51 | 51 |
Type of product | Hole saw | Hole saw |