Hole saw, bi-metal, Diameter: 121mm

Article no.: 589010 121
plus VAT at the current rate Prices plus delivery costs
on request
In stock
230 pieces in stock

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

TPI 4 / 6
Diameter 121 mm
recommended speed steel 70 rpm
recommended speed INOX 35 rpm
recommended speed aluminium 105 rpm
Type of product Hole saw

Identification numbers & Classifications

Article number 589010 121
EAN / GTIN 4045197158703
Manufacturer number 589010 121

Description

Version:

Robust unbreakable construction with variable toothing on flexible special steel body (bimetal). The reinforced stiff base is equipped with thread and drive pin holes (from ⌀ 32 mm) for secure mounting on the arbor. The high quality of the HSS teeth, the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life.
  • Vario toothing 4/6 tpi for low vibration.
  • Maximum depth of cut for all sizes 38 mm.
  • Precision ground teeth – very quick sawing and clean cut edges.

Application:

On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, stainless steel, brass, copper, cast iron, light metal, wood, plasterboard and plastic panels etc. Use of lubricant will give increased tool life (metals).

Recommendation:

The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

Note:

Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS.
For drill heads for stone see No. 788000.
For carbide circle cutters for steel see No. 118400, 118500, 119000.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart