{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 83 mm | |
recommended speed steel | 105 rpm | |
recommended speed INOX | 52 rpm | |
recommended speed aluminium | 155 rpm | |
Type of product | Hole saw |
Article number | 589010 83 | |
EAN / GTIN | 4045197158628 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 83 mm
on request
In stock
579 pieces in stock
US $ 24.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
US $ 14.59
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 155 | 155 |
recommended speed INOX | 52 | 52 |
recommended speed steel | 105 | 105 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 83 | 83 |
Type of product | Hole saw | Hole saw |