{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 32 mm | |
recommended speed steel | 275 rpm | |
recommended speed INOX | 140 rpm | |
recommended speed aluminium | 410 rpm | |
Type of product | Hole saw |
Article number | 589010 32 | |
EAN / GTIN | 4045197158406 | |
Manufacturer number | 589010 32 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 32 mm
on request
In stock
635 pieces in stock
US $ 14.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
219 pieces in stock
US $ 8.16
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 410 | 410 |
recommended speed INOX | 140 | 140 |
recommended speed steel | 275 | 275 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 32 | 32 |
Type of product | Hole saw | Hole saw |