{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 57 mm | |
recommended speed steel | 150 rpm | |
recommended speed INOX | 75 rpm | |
recommended speed aluminium | 225 rpm | |
Type of product | Hole saw |
Article number | 589010 57 | |
EAN / GTIN | 4045197158529 | |
Manufacturer number | 589010 57 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal 57 mm
on request
In stock
435 pieces in stock
US $ 22.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 13.35
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 225 | 225 |
recommended speed INOX | 75 | 75 |
recommended speed steel | 150 | 150 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 57 | 57 |
Type of product | Hole saw | Hole saw |