{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hole saw ⌀ | 19; 22; 29; 38; 44; 68 mm | |
Number of pieces | 12 | |
Number of mounting shafts | 2 | |
Number of centre drills | 4 | |
Type of product | Hole saw |
Article number |
589710 19-68
Copy |
|
EAN / GTIN |
4045197158765
Copy |
|
Manufacturer number |
589710 19-68
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |