HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 28mm

Article no.: 235010 28
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 28
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 115 mm
Overhang LA 139 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Maximum adjustment limit Vmax 0.3 mm
ISO code indexable insert SOMT093608 / XOMT093605
Pack of insert screws 232980 4 (TX9;1.2Nm)
Number of cutting edges Z 1
Overall length L 199 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235010 28
EAN / GTIN 4062406253585
Manufacturer number 235010 28

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.05 / +0.3 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Recommendation:

When spot-drilling reduce the feed rate to 70%.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ D<sub>C</sub>: 28mm

HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 28mm

on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days
US $ 521.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days
US $ 563.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days
US $ 662.00
plus VAT at the current rate Prices plus delivery costs
Through-coolant yes yes yes
ISO code indexable insert SOMT093608 / XOMT093605 WOEX 05T304 SOGX 100408
Nominal ⌀ D 28 28 28
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766
Reach L1 115 mm 112 mm 112 mm
Type of product Indexable drill Indexable drill Indexable drill
Overhang LA 139 mm 136 mm 134 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart