{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 28 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 112 mm | |
Overhang LA | 136 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 1.5 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 196 mm | |
Type of product | Indexable drill |
Article number | 232310 28 | |
EAN / GTIN | 4045197552921 | |
Manufacturer number | 232310 28 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank 28 mm
on request
In stock
13 pieces in stock
US $ 563.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 662.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 521.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 05T304 | SOGX 100408 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 28 | 28 | 28 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Reach L1 | 112 | 112 | 115 |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 136 | 134 | 139 |