{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 30 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 123 mm | |
Overhang LA | 150 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT110408 / XOMT110406 | |
Pack of insert screws | 232980 5 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 210 mm | |
Type of product | Indexable drill |
Article number | 235010 30 | |
EAN / GTIN | 4062406253615 | |
Manufacturer number | 235010 30 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 30mm
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 521.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
13 pieces in stock
13 pieces available in 3-4 working days
US $ 563.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
15 pieces in stock
15 pieces available in 3-4 working days
US $ 662.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 817.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 5×D |
Through-coolant | yes | yes | yes | yes |
Nominal ⌀ D | 30 | 30 | 30 | 30 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ABS |
Pack of insert screws | 232980 5 (TX15;3Nm) | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 239700 10IP (2.8 Nm) |
Reach L1 | 123 mm | 120 mm | 120 mm | 150 mm |
Overhang LA | 150 mm | 149 mm | 143 mm | 185 mm |