{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 95 mm | |
Overhang LA | 116 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT070308 / XOMT070305 | |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 172 mm | |
Type of product | Indexable drill |
Article number | 235010 23 | |
EAN / GTIN | 4062406253516 | |
Manufacturer number | 235010 23 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 23mm
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 444.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 525.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
14 pieces in stock
14 pieces available in 3-4 working days
US $ 565.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 658.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 5×D |
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOMT070308 / XOMT070305 | WOEX 040304 | SOGX 080407 | SOGX 080407 |
Nominal ⌀ D | 23 | 23 | 23 | 23 |
Reach L1 | 95 mm | 92 mm | 92 mm | 115 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 116 mm | 116 mm | 112 mm | 147 mm |