{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 26.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 107 mm | |
Overhang LA | 129 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT093608 / XOMT093605 | |
Pack of insert screws | 232980 4 (TX9;1.2Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 189 mm | |
Type of product | Indexable drill |
Article number | 235010 26,5 | |
EAN / GTIN | 4062406253561 | |
Manufacturer number | 235010 26,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Drill indexable drill Combination shank 26,5 mm
on request
In stock
17 pieces in stock
US $ 521.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 662.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D |
Use for drilling | limited drilling with oblique exit ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling |
ISO code indexable insert | SOMT093608 / XOMT093605 | SOGX 080407 |
Shank length Ls | 60 | 60 |
Machining strategy | HPC | HPC |
Series | HOLEX Pro | Power Drill |
Type of product | Indexable drill | Indexable drill |