{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 33 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 135 mm | |
Overhang LA | 163 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT110408 / XOMT110406 | |
Pack of insert screws | 232980 5 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 223 mm | |
Type of product | Indexable drill |
Article number | 235010 33 | |
EAN / GTIN | 4062406253646 | |
Manufacturer number | 235010 33 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank 33 mm
on request
In stock
8 pieces in stock
US $ 552.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 701.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D |
Nominal ⌀ D | 33 | 33 |
Shank ⌀ Ds | 32 | 40 |
Machining strategy | HPC | HPC |
Series | HOLEX Pro | Power Drill |
Overhang LA | 163 | 157 |