{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HOLEX Pro | |
Nominal ⌀ D | 15 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 143 mm | |
for inch ⌀ | 1 3/8 inch | |
Overhang LA | 171 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT110408 / XOMT110406 | |
Pack of insert screws | 232980 5 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 231 mm | |
Type of product | Indexable drill |
Article number | 235010 35 | |
EAN / GTIN | 4062406253660 | |
Manufacturer number | 235010 35 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Drill indexable drill Combination shank 35 mm
on request
In stock
14 pieces in stock
US $ 568.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 563.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 722.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Nominal ⌀ D | 15 | 35 | 35 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 |
Pack of insert screws | 232980 5 (TX15;3Nm) | 239700 8IP (1.3 Nm) | 239700 15IP (2.8 Nm) |
Reach L1 | 143 | 140 | 140 |
Type of product | Indexable drill | Indexable drill | Indexable drill |