{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 14.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 61.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 83 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 14,5 | |
EAN / GTIN | 4045197828125 | |
Manufacturer number | 122776 14,5 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 14,5
on request
In stock
128 pieces in stock
US $ 171.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 221.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 313.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6×D | 6×D | 6×D |
Colour ring | green | green | red |
Overall length L | 133 mm | 133 mm | 133 mm |
Nominal ⌀ DC | 14.5 mm | 14.5 mm | 14.5 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 83 mm | 83 mm | 83 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |