{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 5.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 36.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 5,2 | |
EAN / GTIN | 4045197827302 | |
Manufacturer number | 122776 5,2 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 5,2
on request
In stock
282 pieces in stock
US $ 53.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
US $ 69.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 103.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes |
Version | 6×D | 6×D | 6×D |
Overall length L | 82 mm | 82 mm | 82 mm |
Point angle | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 44 mm | 44 mm | 44 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |
recommended maximum drilling depth L2 | 36.2 mm | 36.2 mm | 36.2 mm |