{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 4.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 36.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 4,8 | |
EAN / GTIN | 4045197827265 | |
Manufacturer number | 122776 4,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 4,8
on request
In stock
Available in 3-4 working days
164 pieces in stock
164 pieces available in 3-4 working days
US $ 53.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
51 pieces in stock
51 pieces available in 3-4 working days
US $ 69.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 117.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
12 pieces in stock
12 pieces available in 3-4 working days
US $ 100.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 103.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
19 pieces in stock
19 pieces available in 3-4 working days
US $ 80.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 36.8 mm | 36.8 mm | 36.8 mm | 36.8 mm | 36.8 mm | 36.8 mm |